NORGREN QM/1762/152/MD/11 M/1700 1/4 VALVE 5/2 SOL SPR
Sub-Base
See technical informationSee documentsReferences
IMI Norgren:QM/1762/152/MD/11
Rubix:111A9847
Manufacturer :QM/1762/152/MD/11

Documents
Product details : NORGREN QM/1762/152/MD/11 M/1700 1/4 VALVE 5/2 SOL SPR
5/2-way valve-Mono G1/4
5/2-way valve-Mono G1/4
Technical specifications
Attributes
| Type | sub-base |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1290 l/min |
| Material | nbr |
| Pressure range | 2,7 ... 10 bar |
| Port size | 1/4 |
| Min. service pressure | 10 bar |
| Min. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 1,465.57 excl. VAT
/ Each
£ 1,758.68 incl. VAT
- Usually arrives within 14 working days
