References
SMC:VSA7-6-FG-S-2
Rubix:110A0598
EAN:3618035218771

Product details : SMC VSA7-6-FG-S-2 ISO INTERFACE AIR OPERATED VALVE
These valves are compact, heavy duty matched ground spool and sleeve air valves intended for general industrial service.
Applications
General industrial
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Type | air operated valve |
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1472.25 l/min |
| Pressure range | 0,1/1 mpa |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 63.65 excl. VAT
/ Each
£ 76.38 incl. VAT
- Delivery usually within ( 4 ) days