References
SMC:SY7000-27-2F-Q
Rubix:110A2750
Manufacturer :SY7000-27-2F-Q
EAN:3618036168846

Product details : SMC SY7000-27-2F-Q SUB BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design.
Strengths
•Fluid: air
Operating pressure range: (internal pilot) 0.1 - 0.7MPa, (external pilot) -100kPa to 0.7MPa
(external pilot, pilot pressure range) 0.25 - 0.7MPa
Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
Response time (0.5MPa) w/o indicator light and amp;surge voltage suppressor: 32ms or less
Ambient andamp; fluid temperature: 50 C
Operating pressure range: (internal pilot) 0.1 - 0.7MPa, (external pilot) -100kPa to 0.7MPa
(external pilot, pilot pressure range) 0.25 - 0.7MPa
Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
Response time (0.5MPa) w/o indicator light and amp;surge voltage suppressor: 32ms or less
Ambient andamp; fluid temperature: 50 C
Technical specifications
Attributes
| Type | sub plate |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Volume flow rate | 1593 l/min |
| Material | nbr |
| Pressure range | 0,1 - 0,7 mpa (pilot wewnętrzny) |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- Delivery usually within ( 4 ) days