FESTO 525158 SOLENOID VALVE MHP3-M1H-3/2O-1/8

Solenoid valve MHP3-M1H

See technical informationSee documents

References

Festo:MHP3-M1H-3/2O-1/8
Rubix:109A7216
Manufacturer :525158
EAN:4052568082765
MHP3-M1H-3/2O-1/8 Solenoid valve

Technical specifications

Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
See all Specifications

Documents

Product details : FESTO 525158 SOLENOID VALVE MHP3-M1H-3/2O-1/8


Solenoid valve MHP3-M1H-3/2O-1/8 Valve function=3/2 open, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight142 g
Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
Volume flow rate200 l/min
£ 77.22 excl. VAT
/ Each
£ 92.66 incl. VAT
  • Delivery usually within ( 2 ) days