PIAB 0101675 SUCTION CUP B50-2


Suction cup B50-2

References
piab:0101675
rubix:121A0595
brand logo
brand logo
Technical specifications
MaterialNitrile-PVC
Diameter50 mm
ShapeBellow
See all Specifications

Product details : PIAB 0101675 SUCTION CUP B50-2


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items.

Strengths

- Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates

- Lifting movement to separate small and thin objects

- Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

- With mesh filter

Applications

Plastic Injection Molded Parts, Dry Sheet Metal

Technical specifications


Attributes
MaterialNitrile-PVC
Diameter50 mm
ShapeBellow
TypeB
Show UNSPSC/ECL@SS
£ 29.62 excl. VAT
/ Each
£ 35.54 incl. VAT
  • Usually arrives within 14 working days