FESTO 189200 SUCTION CUP COMPLETE HOLDER ESH-HA-4-PK
Suction cup holder ESH-HA
See technical informationSee documentsReferences
Festo:ESH-HA-4-PK
Rubix:120A4679
Manufacturer :189200
EAN:4052568041670

Documents
Product details : FESTO 189200 SUCTION CUP COMPLETE HOLDER ESH-HA-4-PK
Suction cup holder ESH-HA-4-PK without height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Volume=0,668 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at top, Correlation to suction-cup holder=Size 4, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x15x15 mm |
|---|---|
| Logistic Weight | 24 g |
| Type | suction cup complete holder esh-ha-4-pk 189200 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 26.07 excl. VAT
/ Each
£ 31.28 incl. VAT
- Delivery usually within ( 6 ) days