SMC ZSE40F-C4-62L VACUUM SWITCH


ZSE series digital pressure switch

References
smc:00085505
rubix:122A7071
brand logo
brand logo
Technical specifications
TypePressure switch

Product details : SMC ZSE40F-C4-62L VACUUM SWITCH


Following on from the success of the ZSE/ISE 40 series, our new ZSE40 A(F) / ISE40A series high-precision two-color digital pressure switch is even more powerful. It is now available with dual NPN or PNP open-collector output, and with analog output (voltage or current). Master pressure switch settings (copy source) can be copied to 10 slave pressure switches simultaneously. Thanks to a three-step setting process and the addition of a password function, potential errors, set-up time and unwanted manipulations are considerably reduced. The ZSE40 A(F) / ISE40A complies with CE, UL/CSA and RoHS standards, and also features an energy-saving function that reduces power consumption by up to 20%. Various connection options and direct or panel mounting are also available.

Technical specifications


Attributes
TypePressure switch
Show UNSPSC/ECL@SS
£ 188.33 excl. VAT
/ Each
£ 226.00 incl. VAT
  • Delivery usually within ( 10 ) days