FESTO 189199 SUCTION CUP COMPLETE HOLDER ESH-HA-4-QS
Suction cup holder ESH-HA
See technical informationSee documentsReferences
Festo:ESH-HA-4-QS
Rubix:121A4069
Manufacturer :189199
EAN:4052568041663

Documents
Product details : FESTO 189199 SUCTION CUP COMPLETE HOLDER ESH-HA-4-QS
Suction cup holder ESH-HA-4-QS without height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Volume=0,719 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at top, Correlation to suction-cup holder=Size 4, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 30,15 g |
|---|---|
| Type | vacuum cup holder esh |
Show UNSPSC/ECL@SS
£ 29.90 excl. VAT
/ Each
£ 35.88 incl. VAT
- Delivery usually within ( 2 ) days