Product details : SMC ZHP63BMNA-15C6S VACUUM EJECTOR WITH PAD
Integration of ejector and pad in a single compact unit.
Lock-plate structure that enables easy, one-touch replacement of the pad.
More efficient two-stage ejector mounted, with improved vacuum generation efficiency: suction flow rate increased by 50 %, and air consumption reduced by 30 %.
Through-hole silencer placed in the release, thus discharging directly to atmosphere - noise reduced and clogging minimised.
3 port locations available in the adapted pad, allowing for variety of connections and for daisy-chain piping.
Strengths
Pad Sizes: Ø 63 - Ø 80 mm
Shapes: Bellows Type with Groove, Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM