FESTO 189202 SUCTION CUP COMPLETE HOLDER ESH-HA-6-G
Suction cup holder ESH-HA
See technical informationSee documentsReferences
Festo:ESH-HA-6-G
Rubix:120A4681
Manufacturer :189202
EAN:4052568078201

Documents
Product details : FESTO 189202 SUCTION CUP COMPLETE HOLDER ESH-HA-6-G
Suction cup holder ESH-HA-6-G without height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Volume=7,234 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at top, Correlation to suction-cup holder=Size 6, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 195 g |
|---|---|
| Type | suction cup complete holder esh-ha-6-g 189202 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 52.77 excl. VAT
/ Each
£ 63.32 incl. VAT
- Delivery usually within ( 2 ) days