FESTO 189206 SUCTION CUP COMPLETE HOLDER ESH-HB-2-PK
Suction cup holder ESH-HB
See technical informationSee documentsReferences
Festo:ESH-HB-2-PK
Rubix:120A4685
Manufacturer :189206
EAN:4052568041717

Documents
Product details : FESTO 189206 SUCTION CUP COMPLETE HOLDER ESH-HB-2-PK
Suction cup holder ESH-HB-2-PK without height compensator, vacuum Connection at side. Volume=0,188 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at side, Correlation to suction-cup holder=Size 2, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 11,4 g |
|---|---|
| Type | suction cup complete holder esh-hb-2-pk 189206 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
- Delivery usually within ( 6 ) days