References
SMC:ZM131HF-K5LO-Q
Rubix:209A6030
Manufacturer :00278603
EAN:3618036480825
Documents
Product details : SMC ZM131HF-K5LO-Q VACUUM EJECTOR
The ZM series is an all-in-one vacuum generator, complete with internal suction filter, exhaust silencer, supply and break valve, and vacuum switch. Its dual-stage nozzle design increases suction flow by 40% over single-stage generators, yet its compact size makes it suitable for many different applications. ZM series generators also boast a strong vacuum break pressure for quick cycle times. Available in stand-alone or manifold configurations.
Strengths
•Vacuum ejector with valve and switch (metric)
Nozzle diameters: . 5mm, . 7mm, 1mm, 1. 3mm and 1. 5mm
Body styles with or without valve
Various lead wire and connector options
Various vacuum switch models
Various vacuum switch electrical entry options
Nozzle diameters: . 5mm, . 7mm, 1mm, 1. 3mm and 1. 5mm
Body styles with or without valve
Various lead wire and connector options
Various vacuum switch models
Various vacuum switch electrical entry options
Technical specifications
Attributes
| Type | vacuum generator |
|---|
Show UNSPSC/ECL@SS
£ 211.07 excl. VAT
/ Each
£ 253.28 incl. VAT
- Delivery usually within ( 21 ) days
