FESTO 189210 SUCTION CUP COMPLETE HOLDER ESH-HB-4-PK
Suction cup holder ESH-HB
See technical informationSee documentsReferences
Festo:ESH-HB-4-PK
Rubix:120A4689
Manufacturer :189210
EAN:4052568041755

Documents
Product details : FESTO 189210 SUCTION CUP COMPLETE HOLDER ESH-HB-4-PK
Suction cup holder ESH-HB-4-PK without height compensator, vacuum Connection at side. Volume=0,416 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at side, Correlation to suction-cup holder=Size 4, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 25,6 g |
|---|---|
| Type | suction cup complete holder esh-hb-4-pk 189210 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Delivery usually within ( 2 ) days