FESTO 189211 SUCTION CUP COMPLETE HOLDER ESH-HB-5-G
Suction cup holder ESH-HB
See technical informationSee documentsReferences
Festo:ESH-HB-5-G
Rubix:120A4690
Manufacturer :189211
EAN:4052568078218

Documents
Product details : FESTO 189211 SUCTION CUP COMPLETE HOLDER ESH-HB-5-G
Suction cup holder ESH-HB-5-G without height compensator, vacuum Connection at side. Volume=1,921 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at side, Correlation to suction-cup holder=Size 5, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Type | suction cup complete holder esh-hb-5-g 189211 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 43.82 excl. VAT
/ Each
£ 52.58 incl. VAT
- Delivery usually within ( 2 ) days