FESTO 189226 SUCTION CUP COMPLETE HOLDER ESH-HCL-2-PK
Suction cup holder ESH-HCL
See technical informationSee documentsReferences
Festo:ESH-HCL-2-PK
Rubix:120A6225
Manufacturer :189226
EAN:4052568078355

Documents
Product details : FESTO 189226 SUCTION CUP COMPLETE HOLDER ESH-HCL-2-PK
Suction cup holder ESH-HCL-2-PK with increased height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=10 mm, Volume=0,398 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 2
Technical specifications
Attributes
| Logistic Weight | 23,5 g |
|---|---|
| Type | suction cup complete holder esh-hcl-2-pk 189226 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 44.31 excl. VAT
/ Each
£ 53.17 incl. VAT
- Delivery usually within ( 6 ) days