References
Piab:0128719
Rubix:242A1029
Manufacturer :0128719
Documents
Product details : PIAB 0128719 SUCTION CUP
Our suction cup valves are a group of products that serve to save energy in various applications at the suction cup.
Strengths
•Vacuum check valves which allows a few suction cups to miss the object(s) and still maintain enough vacuum level in the system with quick response and release times
The vacuum check valves shall be used in a centralized vacuum system, one for each suction cup
Designing with vacuum check valves will require a smaller vacuum pump and save energy
Also suitable for objects with surface leakage around the lip of the suction cup
Available in four sizes with different flow performance/characteristics to suit different degree of leakage on handled material and different size of cups
The valves are supplied separately for integration or mounted in an Al-fitting with female and male threaded connections to facilitate installation
The vacuum check valves shall be used in a centralized vacuum system, one for each suction cup
Designing with vacuum check valves will require a smaller vacuum pump and save energy
Also suitable for objects with surface leakage around the lip of the suction cup
Available in four sizes with different flow performance/characteristics to suit different degree of leakage on handled material and different size of cups
The valves are supplied separately for integration or mounted in an Al-fitting with female and male threaded connections to facilitate installation
Technical specifications
Attributes
| Type | suction cup |
|---|
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
- Usually arrives within 14 working days

