FESTO 189236 SUCTION CUP COMPLETE HOLDER ESH-HD-2-PK
Suction cup holder ESH-HD
See technical informationSee documentsReferences
Festo:ESH-HD-2-PK
Rubix:120A6234
Manufacturer :189236
EAN:4052568078430

Documents
Product details : FESTO 189236 SUCTION CUP COMPLETE HOLDER ESH-HD-2-PK
Suction cup holder ESH-HD-2-PK with height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=3 mm, Volume=0,183 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 2
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Type | suction cup complete holder esh-hd-2-pk 189236 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 47.41 excl. VAT
/ Each
£ 56.89 incl. VAT
- Delivery usually within ( 6 ) days