SMC ZH10DSA-06-06-08 VACUUM EJECTOR


ZH-A Vacuum Ejector

References
smc:ZH10DSA-06-06-08
rubix:241A6702
manufacturer :01494220
brand logo
brand logo
Technical specifications
TypeOnline model

Product details : SMC ZH10DSA-06-06-08 VACUUM EJECTOR


In-line/enclosed vacuum generator. Compact and lightweight.
•One-touch fittings: Ø 6, 8, 10 and 12 mm. Screw-in connections: 1/8" to 1/2" (Rc/G).

Nozzle Diameter: 10 (Ø 1.0 mm)
Model: D (Body Ported Style)
Vacuum Pressure: S [-90 kPa
-89 kPa (Box Style)]:
Port SUP.: 06 (One-touch Fitting Ø6 mm)
Port VAC.: 06 (One-touch Fitting Ø6)
Port EXH.: 08 (One-touch Fitting Ø8)
Accessories: W/ Bracket - W/o Silencer (or None in the Case of Box Style)

Technical specifications


Attributes
TypeOnline model
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
  • Delivery usually within ( 4 ) days