FESTO 189237 SUCTION CUP COMPLETE HOLDER ESH-HD-3-QS
Suction cup holder ESH-HD
See technical informationSee documentsReferences
Festo:ESH-HD-3-QS
Rubix:120A6235
Manufacturer :189237
EAN:4052568078447

Documents
Product details : FESTO 189237 SUCTION CUP COMPLETE HOLDER ESH-HD-3-QS
Suction cup holder ESH-HD-3-QS with height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=6 mm, Volume=0,573 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 3
Technical specifications
Attributes
| Logistic Weight | 49,1 g |
|---|---|
| Type | suction cup complete holder esh-hd-3-qs 189237 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 52.42 excl. VAT
/ Each
£ 62.90 incl. VAT
- Delivery usually within ( 2 ) days