FESTO 8049053 VACUUM GENERATOR OVEL-7-H-15-PQ-VQ4-UA-C&
Vacuum generator
See technical informationSee documentsReferences
Festo:OVEL-7-H-15-PQ-VQ4-UA-C-A-V1PNLK-H3
Rubix:263A6867
Manufacturer :8049053
EAN:4052568295196
Documents
Product details : FESTO 8049053 VACUUM GENERATOR OVEL-7-H-15-PQ-VQ4-UA-C&
The compressed air supply is controlled by a solenoid valve. The solenoid valve can be supplied with the N/C (normally closed) switching function, i. e. the vacuum is not generated until the vacuum generator is pressurised with compressed air and the solenoid valve has been switched.
Strengths
•Low-cost, compact vacuum generator
Low weight
Various performance levels and vacuum types
Short switching times thanks to integrated solenoid valves – Vacuum on/off – Ejector pulse
Easy to install using H3 plugs and push-in fittings
Straightforward mounting with retaining screws
Quiet operation thanks to integrated silencer
Integrated filter
Reduced contamination of the vacuum generator thanks to an open silencer
Solenoid valves are switched by mechanical manual override
Monitoring of the vacuum by a vacuum sensor
Link up to 8 vacuum generators on a single common supply manifold
Low weight
Various performance levels and vacuum types
Short switching times thanks to integrated solenoid valves – Vacuum on/off – Ejector pulse
Easy to install using H3 plugs and push-in fittings
Straightforward mounting with retaining screws
Quiet operation thanks to integrated silencer
Integrated filter
Reduced contamination of the vacuum generator thanks to an open silencer
Solenoid valves are switched by mechanical manual override
Monitoring of the vacuum by a vacuum sensor
Link up to 8 vacuum generators on a single common supply manifold
Technical specifications
Attributes
| Type | ovel-7-h-15-pq-vq4-ua-c-a-v1pnlk-h3 |
|---|
Show UNSPSC/ECL@SS
£ 234.44 excl. VAT
/ Each
£ 281.33 incl. VAT
- Delivery usually within ( 11 ) days
