FESTO 189246 SUCTION CUP COMPLETE HOLDER ESH-HDL-2-PK
Suction cup holder ESH-HDL
See technical informationSee documentsReferences
Festo:ESH-HDL-2-PK
Rubix:120A6301
Manufacturer :189246
EAN:4052568078522

Documents
Product details : FESTO 189246 SUCTION CUP COMPLETE HOLDER ESH-HDL-2-PK
Suction cup holder ESH-HDL-2-PK with increased height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=10 mm, Volume=0,138 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 2
Technical specifications
Attributes
| Logistic Weight | 35,86 g |
|---|---|
| Type | suction cup complete holder esh-hdl-2-pk 189246 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 46.21 excl. VAT
/ Each
£ 55.45 incl. VAT
- Delivery usually within ( 6 ) days