FESTO 189262 SUCTION CUP COMPLETE HOLDER ESH-HF-3-M14X1
Suction cup holder ESH-HF
See technical informationSee documentsReferences
Festo:ESH-HF-3-M14X1
Rubix:133A6435
Manufacturer :189262
EAN:4052568078591

Documents
Product details : FESTO 189262 SUCTION CUP COMPLETE HOLDER ESH-HF-3-M14X1
Suction cup holder ESH-HF-3-M14X1 with height compensator, for direct screw-in fitting. Height compensator for suction-cup holder=6 mm, Nominal size=3,3 mm, Volume=0,4 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation)
Technical specifications
Attributes
| Logistic Weight | 57,7 g |
|---|---|
| Type | suction cup complete holder esh-hf-3-m14x1 189262 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 51.55 excl. VAT
/ Each
£ 61.86 incl. VAT
- Delivery usually within ( 6 ) days