Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Accessory and part for Vacuum technology
FESTO 19294 VACUUM GENERATOR VAD-3/8
FESTO 19294 VACUUM GENERATOR VAD-3/8
Vacuum generator VAD
References
festo:
VAD-3/8
rubix:
119A6878
manufacturer :
19294
ean:
4052568009465
Technical specifications
Type
Vacuum generator VAD
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 19294 VACUUM GENERATOR VAD-3/8
Vacuum generator VAD-3/8 Nominal size, Laval nozzle=1,5 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Design structure=T-shaped, Operating pressure=1,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
37
x
40
mm
Logistic Weight
158
g
Type
Vacuum generator VAD
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.82
excl. VAT
/
Each
£
125.78
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC ZK2A10K5CL-06-B VACUUM EJECTOR
SMC ZH40-B-X185 AIR AMPLIFIER
FESTO 189209 SUCTION CUP COMPLETE HOLDER ESH-HB-4-QS
SMC ZH13BL-08-02 VACUUM EJECTOR
SMC EZH07DS-F01-F01-F01 VACUUM EJECTOR
FESTO 189234 SUCTION CUP COMPLETE HOLDER ESH-HD-1-PK
SMC ZK2C07K5HL-08 VACUUM EJECTOR
SMC IL100-N03 BOOSTER RELAY
0111977 SILENCER MINI COAX
SMC IL100-N02-L BOOSTER VALVE
SMC ZK2G10K5CLA-06 VACUUM EJECTOR
SMC ZM131HF-K5LOZ-Q VACUUM EJECTOR
SMC ZR120S1-K15MZ-DBL-Q LARGE TYPE VACUUM SUPPLY SYSTEM
FESTO 547437 MOUNTING PLATE VN-T4-BP
FESTO 35553 VACUUM GENERATOR VAD-MYB-1/8