References
Festo:VAS-10-M5-SI-B
Rubix:391A7597
Manufacturer :1385610
EAN:4052568061968

Documents
Product details : FESTO 1385610 SUCTION CUP COMPLETE
Suction cup complete VAS-10-M5-SI-B Suction cup height compensator=1,1 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,12 cm3, Position of Connection=on top
Suction cup VAS-10-M5-SI-B 1385610
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x10x10 mm |
|---|---|
| Logistic Weight | 1,47 g |
| Material | silicone |
| Diameter | 10 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 10.89 excl. VAT
/ Each
£ 13.07 incl. VAT
- Delivery usually within ( 2 ) days