SMC ZP3P-T50JT2SF-W-A20-10 2.5 STAGE BELLOWS GUIDE ATTACHMENT
Vacuum Products - 2.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT
See technical informationSee documentsReferences
SMC:ZP3P-T50JT2SF-W-A20-10
Rubix:247A5554

Documents
Product details : SMC ZP3P-T50JT2SF-W-A20-10 2.5 STAGE BELLOWS GUIDE ATTACHMENT
For spherical workpieces or workpieces with inclined surfaces
Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Multibellows Type
Materials: Silicone Rubber Compliant with FDA21CFRSS1772600
Options: Female Thread Vertical Vacuum Inlet
Blue-coloured pad, with thin film skirt and special shape rib.
Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Multibellows Type
Materials: Silicone Rubber Compliant with FDA21CFRSS1772600
Options: Female Thread Vertical Vacuum Inlet
Blue-coloured pad, with thin film skirt and special shape rib.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 50 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 40.72 excl. VAT
/ Each
£ 48.86 incl. VAT
- Delivery usually within ( 7 ) days