PIAB 0202109


Suction Cup

References
piab:0202109
rubix:270A9786
brand logo
brand logo
Technical specifications
Materialtpe
Diameter20 mm
Shapeother
See all Specifications

Product details : PIAB 0202109


Value Line suction cups are suitable for standard/basic applications. The program consists of flat-concave, bellows and long-bellows shapes. The suction cups show good performance at a value price. They have long thin lips for good sealing on slightly corrugated surfaces e. g. corrugated cardboard. The products are available globally with off-the-shelf deliveries.

Strengths

•Suitable for level adjustment
Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only light weight objects should be handled when the lifting force is parallel to the surface of the object in order to achieve good precision and safe lifting movement
Volume discounts available for big packs from 30-99 pieces with an even larger discount for big packs of 100 pieces and above
PVC-free recyclable material

Technical specifications


Attributes
Materialtpe
Diameter20 mm
Shapeother
Typesuction cup
Metrical Diameter20 mm
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
  • Usually arrives within 14 working days