References
SMC:SJ3000-50-1AS-C6
Rubix:394A0019
Manufacturer :00429322
Documents
Product details : SMC SJ3000-50-1AS-C6 SUP/EXH BLOCK ASSY
The SJ series was developed by SMC to offer a small, low profile, low maintenance, 4-port solenoid valve and manifold. The series was designed in a cassette type format, uses a card-edge type connector, and is available in two compact sizes. The SJ2000 measures 7. 5mm wide, while the large SJ3000 model is only 10mm wide. The SJ2000/3000 can be combined in the same manifold, which can provide up to 24 stations and 32 solenoids. The valves feature a special lock switch mechanism assuring they are securely locked together, and are compatible with Serial Interface units for both CC-Link and DeviceNet protocols.
Technical specifications
Attributes
| Type | sup/exh block assembly |
|---|
Show UNSPSC/ECL@SS
£ 32.84 excl. VAT
/ Each
£ 39.41 incl. VAT
- Usually arrives within 14 working days