FESTO 11307 90DEG-CONNECTION PLATE NAW-3/8-2E-ISO


NAW Manifold Sub-base for Angle Connection

References
festo:NAW-3/8-2E-ISO
rubix:109A0118
manufacturer :11307
ean:4052568111885
NAW-3/8-2E-ISO 90° connection plate
brand logo
Technical specifications
TypeManifold Sub-base for Angle Connection, according to ISO 5599-1
See all Specifications

Product details : FESTO 11307 90DEG-CONNECTION PLATE NAW-3/8-2E-ISO


90° Connection plate NAW-3/8-2E-ISO Connections at side. Conforms to standard=ISO 5599-1, Product weight=600 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G3/8, Pneumatic Connection, port 4=G3/8

Technical specifications


Attributes
Logistic Weight761 g
TypeManifold Sub-base for Angle Connection, according to ISO 5599-1
Show UNSPSC/ECL@SS
£ 124.92 excl. VAT
/ Each
£ 149.90 incl. VAT
  • Delivery usually within ( 26 ) days