References
SMC:AME250C-F02
Rubix:114A2537
Manufacturer :AME250C-F02
EAN:3618035578738

Technical specifications
| Type | super mist separator |
|---|---|
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AME250C-F02 SUPER MIST SEPARATOR
Super Mist Separator
Nominal filtration rating 0.01 µm
Reduces oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
Nominal filtration rating 0.01 µm
Reduces oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Super Mist Separator
•Nominal filtration rating 0.01 µm
•Reduces oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
Made-to-Order: None
•Nominal filtration rating 0.01 µm
•Reduces oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
Made-to-Order: None
Strengths
Super mist separator.
Modular connection is possible.
Filter replacement time can be judged visually.
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
Threads: RC, G, NPT.
Modular connection is possible.
Filter replacement time can be judged visually.
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
Threads: RC, G, NPT.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x103x76 mm |
|---|---|
| Logistic Weight | 550 g |
| Type | super mist separator |
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 60.05 excl. VAT
/ Each
£ 72.06 incl. VAT
- Delivery usually within ( 4 ) days