References
SMC:EAM850-F20D
Rubix:240A9242
EAN:3618031906740

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 12000 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC EAM850-F20D MIST SEPARATOR
-
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x426x220 mm |
|---|---|
| Logistic Weight | 10500 g |
| Type | mist separator |
| Volume flow rate | 12000 l/min |
| Filter fineness | 0.3 µm |
| Material | die-cast aluminium (body, housing);glass fibre (element assembly) |
Show UNSPSC/ECL@SS
£ 987.29 excl. VAT
/ Each
£ 1,184.75 incl. VAT
- Delivery usually within ( 19 ) days