SMC AMD250C-F03-T MICRO MIST SEPARATOR
AMD Micro Mist Separator
See technical informationSee documentsReferences
SMC:AMD250C-F03-T
Rubix:121A9060

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMD250C-F03-T MICRO MIST SEPARATOR
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Type | micro mist separator |
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
| Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.18 excl. VAT
/ Each
£ 86.62 incl. VAT
- Delivery usually within ( 19 ) days