SMC AME250C-F03B SUPER MIST SEPARATOR


Super Mist Separator

References
smc:AME250C-F03B
rubix:114A9192
brand logo
brand logo
Technical specifications
TypeSuper Mist Separator
Volume flow rate500 l/min
Filter fineness0.01 µm
See all Specifications

Product details : SMC AME250C-F03B SUPER MIST SEPARATOR


Super Mist Separator
Nominal filtration rating 0.01 µm
Reduces oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Super Mist Separator
•Nominal filtration rating 0.01 µm
•Reduces oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.

Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 03 (3/8)
Accessory: B (Bracket)
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
Made-to-Order: None

Strengths

Super mist separator.
Modular connection is possible.
Filter replacement time can be judged visually.
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
Threads: RC, G, NPT.

Technical specifications


Attributes
Logistics dimensions (L x W x H)83x121x80 mm
Logistic Weight550 g
TypeSuper Mist Separator
Volume flow rate500 l/min
Filter fineness0.01 µm
MaterialAluminum Die-Cast (Body);Aluminum Die-Cast (Housing);Chrome Treated Epoxy Coat (Inner Surface);Temper Glass (Sight Glass)
Max. service pressure10 bar
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 65.04 excl. VAT
/ Each
£ 78.05 incl. VAT
  • Delivery usually within ( 4 ) days