References
SMC:AM150C-F02-T
Rubix:115A3701
Manufacturer :AM150C-F02-T
EAN:3618035583237

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 300 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AM150C-F02-T MIST SEPARATOR
Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x198x63 mm |
|---|---|
| Logistic Weight | 240 g |
| Type | mist separator |
| Volume flow rate | 300 l/min |
| Filter fineness | 0.3 µm |
| Material | aluminum die-cast (body);aluminum die-cast (housing);chrome treated epoxy coat (inner surface);temper glass (sight glass) |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 71.45 excl. VAT
/ Each
£ 85.74 incl. VAT
- Delivery usually within ( 4 ) days