References
SMC:EAFM4000-F04D
Rubix:229A5530

Technical specifications
| Type | smc eafm4000-f04d mist separator (0.3 µm) |
|---|---|
| Volume flow rate | 1100 l/min |
| Filter fineness | 0.3 µm |
Product details : SMC EAFM4000-F04D MIST SEPARATOR (0.3UM)
Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Type | smc eafm4000-f04d mist separator (0.3 µm) |
| Volume flow rate | 1100 l/min |
| Filter fineness | 0.3 µm |
| Material | polycarbonate |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Connection | g1/2 |
Show UNSPSC/ECL@SS
£ 88.18 excl. VAT
/ Each
£ 105.82 incl. VAT
- Delivery usually within ( 29 ) days