References
SMC:SV1000-38-1A-C6
Rubix:108A9625
EAN:3618036204155

Documents
Product details : SMC SV1000-38-1A-C6 ADDITIONAL SUPPLY/EXHAUST
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Accessory: Individual SUP/EXH Spacer Assembly for SV1000.
Supply / Exhaust: 38 (SUP)
Port Size: C6 (ø6 One-touch fitting)
Supply / Exhaust: 38 (SUP)
Port Size: C6 (ø6 One-touch fitting)
Strengths
•Fluid: air
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Technical specifications
Attributes
| Type | supply spacer |
|---|---|
| Number of Ports | 6 |
| Volume flow rate | 280 l/min |
Show UNSPSC/ECL@SS
£ 14.52 excl. VAT
/ Each
£ 17.42 incl. VAT
- Delivery usually within ( 4 ) days