References
SMC:SS5V2-16FD1-06U-C6
Rubix:132A1330

Product details : SMC SS5V2-16FD1-06U-C6 MANIFOLD BASE
The SV Series uses a multiple connector instead of traditional cables for the internal wiring of the subbase. By connecting each block to a connector, it becomes much simpler to vary the number of stations. Cassette subbases offer the ultimate in flexibility. Subbases can be added by means of a simple opening mechanism. Conventional tie-rod bases are also available. Up to 16 double-solenoid stations can be connected using 34-pin connectors.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | d-sub connector |
| Number of Ports | 6 |
Show UNSPSC/ECL@SS
£ 238.72 excl. VAT
/ Each
£ 286.46 incl. VAT
- Delivery usually within ( 6 ) days