FESTO 161981 PROPORTIONAL DIRECTIONAL CONTROL VALVE MPYE-5-3/8-420-B
MPYE Proportional Directional Valve
See technical informationSee documentsReferences
Festo:MPYE-5-3/8-420-B
Rubix:113A1454
Manufacturer :161981
EAN:4052568129491

Documents
Product details : FESTO 161981 PROPORTIONAL DIRECTIONAL CONTROL VALVE MPYE-5-3/8-420-B
Proportional directional control valve MPYE-5-3/8-420-B Nominal size=10 mm, Type of actuation=electrical, Sealing principle=Hard, Assembly Position=Any, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 889,08 g |
|---|---|
| Type | proportional 5/3-way valve |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 862.84 excl. VAT
/ Each
£ 1,035.41 incl. VAT
- Delivery usually within ( 2 ) days