References
Camozzi:S6430 8-1/8
Rubix:4524494
Manufacturer :S6430 8-1/8


Technical specifications
| Material | nickel-plated brass (body and locking nut); nbr o-ring; threaded seals in ptfe - nbr - pa |
|---|---|
| Type | branch tee |
| Threading diameter (inch) | g 1/8 '' |
Product details : CAMOZZI SWITCH TEE S6430 8MM-1/8 BSP
51-6430-0856 S6430 8-1/8
Technical specifications
Attributes
| Material | nickel-plated brass (body and locking nut); nbr o-ring; threaded seals in ptfe - nbr - pa |
|---|---|
| Type | branch tee |
| Threading diameter (inch) | g 1/8 '' |
| Pressure | 16 bar |
| Connection 1 | maschio g1/8 (bsp cilindrica, iso 228) |
| Max. temperature | 80 °C |
| Connection 2 | tubo ø8 mm (innesto push-in) |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Usually arrives within 14 working days