CAMOZZI 50-1541-3157 SWIVEL ELBOW 6/4X1/4 1541-6/4-1/4


Swivel Elbow Sprint

References
camozzi:1541 6/4-1/4
rubix:123A1932
brand logo
brand logo
Technical specifications
Materialnickel-plated brass (body;nut);nbr (o-ring);ptfe;al;pa (thread seals)
Typeswivel elbow sprint
Threading diameter (inch)1/4 ''
See all Specifications

Product details : CAMOZZI 50-1541-3157 SWIVEL ELBOW 6/4X1/4 1541-6/4-1/4


Push on fittings Mod. 1541 swivel elbow.

Technical specifications


Attributes
Materialnickel-plated brass (body;nut);nbr (o-ring);ptfe;al;pa (thread seals)
Typeswivel elbow sprint
Threading diameter (inch)1/4 ''
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
  • Usually arrives within 14 working days