Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556636 SWIVEL/LINEAR UNIT
FESTO 556636 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-20-80-270-P-A-S2-KF-B
rubix:
390A8599
manufacturer :
556636
ean:
4052568201654
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556636 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1625
g
Type
swivel actuator unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,720.70
excl. VAT
/
Each
£
2,064.84
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 547575 SEMI-ROTARY DRIVE DSM-16-270-P-FW-A-B
SMC CP96SDB80-600-XC68 ISO 15552 CYLINDER
FESTO 2536485 SEMI-ROTARY DRIVE
SMC CP96SDB63-300C-XC68 ISO 15552 CYLINDER 63 STR300 SUS ROD
FESTO 556763 SWIVEL/LINEAR UNIT
FESTO 556438 SWIVEL/LINEAR UNIT
FESTO 556432 SWIVEL/LINEAR UNIT DSL-20-40-270-P-A-S2-B
FESTO 572341 HINGE CYLINDER
SMC CRBS30-180 ROTARY ACTUATOR
FESTO 556643 SWIVEL/LINEAR UNIT
FESTO 8078868 MINI SLIDE DGST-20-100-E1A
FESTO 556412 SWIVEL/LINEAR UNIT
FESTO 556426 SWIVEL/LINEAR UNIT DSL-20-25-270-P-A-S2-B
FESTO 556703 SWIVEL/LINEAR UNIT
SMC C96SDT80-650-XC14A ISO 15552 CYLINDER