Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556463 SWIVEL/LINEAR UNIT
FESTO 556463 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-25-25-270-CC-A-S2-B
rubix:
390A8609
manufacturer :
556463
ean:
4052568200664
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556463 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1825
g
Type
Swivel Actuator Unit
Cylinder stroke
25
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,351.25
excl. VAT
/
Each
£
1,621.50
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 565737 HINGE CYLINDER
FESTO 556396 SWIVEL/LINEAR UNIT
AVENTICS R412000373
FESTO 549556 HINGE CYLINDER
FESTO 185939 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF-FW
AVENTICS R412000408
FESTO 185929 SEMI-ROTARY DRIVE DSM-6-180-P-FW
FESTO 572367 HINGE CYLINDER
FESTO 556678 SWIVEL/LINEAR UNIT
FESTO 1915748 BALL VALVE ACTUATOR UNIT
FESTO 547573 SEMI-ROTARY DRIVE DSM-12-270-CC-FW-A-B
SMC CP96SB80-150-XB6 ISO 15552 CYLINDER
FESTO 565732 HINGE CYLINDER
SMC CDRA1BS63TF-100CZ ROTARY ACTUATOR
FESTO 547597 SEMI-ROTARY DRIVE DSM-16-270-FW-A-B