Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556655 SWIVEL/LINEAR UNIT
FESTO 556655 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-25-25-270-CC-A-S2-KF-B
rubix:
390A8610
manufacturer :
556655
ean:
4052568201746
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556655 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
2090
g
Type
Swivel Actuator Unit
Cylinder stroke
25
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,032.10
excl. VAT
/
Each
£
2,438.52
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1845721 SEMI-ROTARY DRIVE
FESTO 556414 SWIVEL/LINEAR UNIT
FESTO 556621 SWIVEL/LINEAR UNIT
SMC CP96SDB50-600C-XC68 ISO 15552 CYLINDER
FESTO 566207 SEMI-ROTARY DRIVE DSM-25-270-P1-A-B
FESTO 556591 SWIVEL/LINEAR UNIT
FESTO 556666 SWIVEL/LINEAR UNIT
FESTO 547592 SEMI-ROTARY DRIVE DSM-16-270-A-B
AVENTICS R412000370
FESTO 572359 HINGE CYLINDER
FESTO 556618 SWIVEL/LINEAR UNIT
SMC C96SDB32-20C ISO 15552 CYLINDER
FESTO 552081 SEMI-ROTARY DRIVE
FESTO 558091 HINGE CYLINDER
FESTO 1809659 BALL VALVE ACTUATOR UNIT VZBA-21/2IN-GG-63-T-22-F&