References
Camozzi:6522 4-M5
Rubix:4524523
Manufacturer :6522 4-M5


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 0.19685 '' |
Documents
Product details : 4MM - M5 ELBOW CAMOZZI 6522-4-M5
Push In Fittings Mod. 6522 Brass Metric Swivel Male Elbow Connector
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 0.19685 '' |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Usually arrives within 14 working days