FESTO 8610 SWIVEL MOUNTING WBN-20/25


Swivel mounting

References
festo:WBN-20/25
rubix:118A0793
ean:4052568020279
brand logo
brand logo
Technical specifications
Typeswivel mounting wbn

Product details : FESTO 8610 SWIVEL MOUNTING WBN-20/25


Swivel mounting WBN-20/25 for cylinders EGZ, EGN, DSN, ESNU, DSNU. Size=20/25, Corrosion resistance class KBK=2, Product weight=70 g, Material information=Copper and PTFE free, Material information mounting=(* steel, * galvanized).

Technical specifications


Attributes
Typeswivel mounting wbn
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
  • Delivery usually within ( 2 ) days