References
SMC:SX3000-50-1A-C4-Q
Rubix:112A0247
EAN:3618036198553

Product details : SMC SX3000-50-1A-C4-Q MANIFOLD BLOCK ASSY
Accessory
Technical specifications
Attributes
| Type | sub plate |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | 0,1 - 0,7 mpa |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Delivery usually within ( 8 ) days