SMC EVSA7-6-FHG-D-2 ISO INTERFACE AIR OPERATED VALVE
VSA7-6 series 5/2 and 5/3 ISO size 1 distributor with pneumatic control
See technical informationReferences
SMC:EVSA7-6-FHG-D-2
Rubix:2605287
Manufacturer :EVSA7-6-FHG-D-2
EAN:3618036113525

Product details : SMC EVSA7-6-FHG-D-2 ISO INTERFACE AIR OPERATED VALVE
Pneumatic distributor
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Type | iso 1 monostable valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 167.51 excl. VAT
/ Each
£ 201.01 incl. VAT
- Delivery usually within ( 8 ) days