SMC SS3Y1-S41-03-M5-Q MANIFOLD BASE

SY100 multiple sub-plate

See technical informationSee documents
References
SMC:SS3Y1-S41-03-M5-Q
Rubix:110A2748
Manufacturer :SS3Y1-S41-03-M5-Q
EAN:3618036219449
brand logo
Technical specifications
Typemanifold base
Number of Ports2
See all Specifications
Documents

Product details : SMC SS3Y1-S41-03-M5-Q MANIFOLD BASE


The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Multiple sub-plate

Technical specifications


Attributes
Logistic Weight340 g
Typemanifold base
Number of Ports2
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
  • Delivery usually within ( 4 ) days