References
SMC:SS3Y1-S41-05-M5-Q
Rubix:110A2744
Manufacturer :SS3Y1-S41-05-M5-Q
EAN:3618036219425

Documents
Product details : SMC SS3Y1-S41-05-M5-Q MANIFOLD BASE
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Multiple sub-plate
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x25x13 mm |
|---|---|
| Logistic Weight | 50 g |
| Type | manifold base |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 8 ) days