References
SMC:SS5Y3-20-10-00F-Q
Rubix:112A7199
Manufacturer :SS5Y3-20-10-00F-Q
EAN:3618036215410




Product details : SMC SS5Y3-20-10-00F-Q MANIFOLD BASE
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Multiple sub-plate
Technical specifications
Attributes
| Logistic Weight | 167 g |
|---|---|
| Type | bar stock manifold |
| Number of Ports | 5 |
| Volume flow rate | 212 l/min |
Show UNSPSC/ECL@SS
£ 91.14 excl. VAT
/ Each
£ 109.37 incl. VAT
- Delivery usually within ( 8 ) days