References
SMC:SS5Y3-45-09B-C6-Q
Rubix:111A1919

Product details : SMC SS5Y3-45-09B-C6-Q MANIFOLD BASE
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | stacking manifold |
| Number of Ports | 5 |
| Volume flow rate | 225 l/min |
Show UNSPSC/ECL@SS
£ 169.18 excl. VAT
/ Each
£ 203.02 incl. VAT
- Delivery usually within ( 6 ) days